Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems Controllers, TTL Series
TTLDCD24I1
Greystone Energy Systems Controllers, TTL Series
Thermostat, Low Limit Copper Duct
MFG Item Number
TTLDCD24I1
This item cannot be canceled or returned
Description
Thermostat, Low Limit Copper Duct
- Precision Thermistor
- Various Configurations Available
- Selection of Enclosures
- Relay Output with Adjustable Setpoint
- Custom Laser Etching Available
Specifications
Specifications
| Manufacturer Part Number |
TTLDCD24I1 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
TTL |
| Family Series |
Greystone Energy Systems Controllers, TTL Series |
| Description |
Thermostat, Low Limit Copper Duct Avg. 1800mm (6ft.) c/w ABS hinged box, -4 to 10 C (25 to 50 F) |
| Type |
Low Limit Temperature |
| AC Voltage |
12-28 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
25-50 °F |
| Sensor Element |
Soft Copper Probe |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TTLDCD24I1
Greystone Energy Systems Controllers, TTL Series