Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TTR-35R3-0 Panduit Cable Ties, Tak-Tape Series, Tak-Tape Hook and Loop Cable Roll, Blac
MFG Item Number
TTR-35R3-0
TTR-35R3-0 Panduit Cable Ties, Tak-Tape Series, Tak-Tape Hook and Loop Cable Roll, Blac
MFG Item Number
TTR-35R3-0
This item cannot be canceled or returned
Description
Cable Ties, Tak-Tape Series
Tak-Tape Hook and Loop Cable Roll, Blac
Tak-Tape Series Information
Specifications
Specifications
Manufacturer Part Number
TTR-35R3-0
Manufacturer
Panduit
Product Series
Tak-Tape
Family Series
Panduit Cable Ties, Tak-Tape Series
Description
The Tak-Tape Hook and Loop Cable Roll is constructed of soft, premium material that is safe to use on high performance cables to protect against over-tensioning. The hook and loop cable tie is adjustable, releasable, and re-usable making it ideal for
Length
420 "
Nominal Length
420 "
Tensile Strength (lb)
40 lbs
Type
Hook and Loop
Width
0.75 "
Material
Nylon
Color
Black
Comments
3 Rolls
Net Weight
0.48 lbs
Gross Weight
0.48 lbs
TTR-35R3-0
Panduit Cable Ties, Tak-Tape Series