Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, TTV Series
TTV10
Burndy Terminals, TTV Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TTV10 |
| Manufacturer |
Burndy |
| Product Series |
TTV |
| Family Series |
Burndy Terminals, TTV Series |
| Description |
12-10 Yellow T-Tap |
| Terminal Type |
T-Tap |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
TTV10
Burndy Terminals, TTV Series