Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TTW-104 Dwyer Instruments HVAC Sensors, TTW Series, Weather-Proof Temperature
TTW-104 Dwyer Instruments HVAC Sensors, TTW Series, Weather-Proof Temperature
This item cannot be canceled or returned
Description
Weather-Proof Temperature
The SERIES TTW Immersion Temperature Transmitter combines three popular products into a single package. Our TBU series head mounted temperature transmitter is factory mounted into our A‑709 enclosure. Each transmitter is factory programmed and calibrated to output a 4 to 20 mA signal proportional to the 32 to 212°F (0 to 100°C) temperature range.
Product Applications
Immersion temperature sensing in HVAC systems
Specifications
Specifications
Manufacturer Part Number
TTW-104
Manufacturer
Dwyer Instruments
Product Series
TTW
Family Series
Dwyer Instruments HVAC Sensors, TTW Series
Description
Weather-Proof Temperature Transmitter With 4In Probe Length.
Application
Immersion
Output
4-20 mA
Humidity Sensor
No
Operating Temperature
-40-302 °F, -40-150 °C
Probe Length
4 "
Function
Temperature
Display
LCD
Override
No
Set Point
No
Net Weight
1.2 lbs
Gross Weight
1.2 lbs
TTW-104
Dwyer Instruments HVAC Sensors, TTW Series