TUB-120-AFA-030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUB-120-AFA-030

Diversified Electronics Relays

TUB-120-AFA-030

Diversified Electronics Relays
Time Delay Relay Interval On
MFG Item Number
TUB-120-AFA-030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TUB-120-AFA-030
Time Delay Relay Interval On

Series Information

Specifications

Specifications
Manufacturer Part Number TUB-120-AFA-030
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Time Delay Relay Interval On Operate (Relay Output)
Operation Interval
Contacts 1NO
Mounting Plug-In, Socket
Time Range Adjustment Fixed
Max Time 30 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs