TUB120ALA003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUB120ALA003

Diversified Electronics Relays

TUB120ALA003

Diversified Electronics Relays
Time Delay Relay
MFG Item Number
TUB120ALA003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TUB120ALA003
Time Delay Relay

Series Information

Specifications

Specifications
Manufacturer Part Number TUB120ALA003
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Time Delay Relay
Operation Interval
Contacts 1NO
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Locknut
Max Time 3 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs