Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TUC120AKA009
Diversified Electronics Relays
Time Dly Rly Delay On Operate
MFG Item Number
TUC120AKA009
This item cannot be canceled or returned
Description
Time Dly Rly Delay On Operate
Specifications
Specifications
| Manufacturer Part Number |
TUC120AKA009 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Time Dly Rly Delay On Operate |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Max Time |
9 s |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
8 Pin |
| Approvals |
CSA, cURus |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
TUC120AKA009
Diversified Electronics Relays