Series Information
| Manufacturer Part Number | TUC24AKA600 |
|---|---|
| Manufacturer | Diversified Electronics |
| Family Series | Diversified Electronics Relays |
| Description | Time Delay Relay Use |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 6 s-600 s |
| Max Time | 600 s |
| Coil Voltage | 24 VAC |
| Nominal Coil Voltage | 24 VAC |
| AC Voltage | 24 VAC |
| Termination | 8 Pin |
| Approvals | CSA, cURus |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.3125 lbs |