Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TUD-120-AKA-20H Diversified Electronics Relays, TUD Series, Time Delay Relay Delay On Release
MFG Item Number
TUD-120-AKA-20H
TUD-120-AKA-20H Diversified Electronics Relays, TUD Series, Time Delay Relay Delay On Release
MFG Item Number
TUD-120-AKA-20H
This item cannot be canceled or returned
Description
Time Delay Relay Delay On Release
Specifications
Specifications
| Manufacturer Part Number |
TUD-120-AKA-20H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TUD |
| Family Series |
Diversified Electronics Relays, TUD Series |
| Description |
Time Delay Relay Delay On Release (Relay Output) |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
12 Min-20 Hrs |
| Max Time |
20 Hrs |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Termination |
8 Pin |
| Approvals |
CSA, cURus |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
TUD-120-AKA-20H
Diversified Electronics Relays, TUD Series