TUD-120-ALA-60M
Diversified Electronics Relays, TUD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUD-120-ALA-60M

Diversified Electronics Relays, TUD Series

TUD-120-ALA-60M

Diversified Electronics Relays, TUD Series
Time Delay Relay Delay On Release
MFG Item Number
TUD-120-ALA-60M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TUD Series
Item #
TUD-120-ALA-60M
Time Delay Relay Delay On Release

TUD Series Information

Specifications

Specifications
Manufacturer Part Number TUD-120-ALA-60M
Manufacturer Diversified Electronics
Product Series TUD
Family Series Diversified Electronics Relays, TUD Series
Description Time Delay Relay Delay On Release (Relay Output)
Operation Off Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Locknut
Timing Range 36 s-60 Min
Max Time 60 Min
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.375 lbs
Gross Weight 0.375 lbs