TUD-24-AFA-030
Diversified Electronics Relays, TUD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUD-24-AFA-030

Diversified Electronics Relays, TUD Series

TUD-24-AFA-030

Diversified Electronics Relays, TUD Series
Time Delay Relay Delay On Release
MFG Item Number
TUD-24-AFA-030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TUD Series
Item #
TUD-24-AFA-030
Time Delay Relay Delay On Release

TUD Series Information

Specifications

Specifications
Manufacturer Part Number TUD-24-AFA-030
Manufacturer Diversified Electronics
Product Series TUD
Family Series Diversified Electronics Relays, TUD Series
Description Time Delay Relay Delay On Release (Relay Output)
Operation Off Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Fixed
Max Time 30 s
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
AC Voltage 24 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.375 lbs
Gross Weight 0.375 lbs