TUD120AFA010
Diversified Electronics Relays, TUD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUD120AFA010

Diversified Electronics Relays, TUD Series

TUD120AFA010

Diversified Electronics Relays, TUD Series
Time Delay Relay
MFG Item Number
TUD120AFA010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TUD Series
Item #
TUD120AFA010
Time Delay Relay

TUD Series Information

Specifications

Specifications
Manufacturer Part Number TUD120AFA010
Manufacturer Diversified Electronics
Product Series TUD
Family Series Diversified Electronics Relays, TUD Series
Description Time Delay Relay
Operation Off Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Fixed
Max Time 10 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.375 lbs
Gross Weight 0.375 lbs