TUD24AKA900
Diversified Electronics Relays, TUD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUD24AKA900

Diversified Electronics Relays, TUD Series

TUD24AKA900

Diversified Electronics Relays, TUD Series
Time Dly Rly Delay-On-Release
MFG Item Number
TUD24AKA900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TUD Series
Item #
TUD24AKA900
Time Dly Rly Delay-On-Release

TUD Series Information

Specifications

Specifications
Manufacturer Part Number TUD24AKA900
Manufacturer Diversified Electronics
Product Series TUD
Family Series Diversified Electronics Relays, TUD Series
Description Time Dly Rly Delay-On-Release
Operation Off Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 9 s-900 s
Max Time 900 s
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
AC Voltage 24 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.375 lbs
Gross Weight 0.375 lbs