TUE-24-AFA-900
Diversified Electronics Relays, TUE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUE-24-AFA-900

Diversified Electronics Relays, TUE Series

TUE-24-AFA-900

Diversified Electronics Relays, TUE Series
Time Delay Relay Single Shot (Relay
MFG Item Number
TUE-24-AFA-900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TUE Series
Item #
TUE-24-AFA-900
Time Delay Relay Single Shot (Relay

TUE Series Information

Specifications

Specifications
Manufacturer Part Number TUE-24-AFA-900
Manufacturer Diversified Electronics
Product Series TUE
Family Series Diversified Electronics Relays, TUE Series
Description Time Delay Relay Single Shot (Relay Output)
Operation Single Shot
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Fixed
Max Time 900 s
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
AC Voltage 24 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs