Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TUE Series
TUE-24-AKA-8H
Diversified Electronics Relays, TUE Series
Time Delay Relay Single Shot (Relay
MFG Item Number
TUE-24-AKA-8H
This item cannot be canceled or returned
Description
Time Delay Relay Single Shot (Relay
Specifications
Specifications
| Manufacturer Part Number |
TUE-24-AKA-8H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TUE |
| Family Series |
Diversified Electronics Relays, TUE Series |
| Description |
Time Delay Relay Single Shot (Relay Output) |
| Operation |
Single Shot |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
4.8 Min-8 Hrs |
| Max Time |
8 Hrs |
| Coil Voltage |
24 VAC |
| Nominal Coil Voltage |
24 VAC |
| AC Voltage |
24 VAC |
| Termination |
8 Pin |
| Approvals |
CSA, cURus |
| Net Weight |
0.2813 lbs |
| Gross Weight |
0.2813 lbs |
TUE-24-AKA-8H
Diversified Electronics Relays, TUE Series