TUE120AFA300
Diversified Electronics Relays, TUE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUE120AFA300

Diversified Electronics Relays, TUE Series

TUE120AFA300

Diversified Electronics Relays, TUE Series
Time Delay Relay Single-Shot
MFG Item Number
TUE120AFA300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TUE Series
Item #
TUE120AFA300
Time Delay Relay Single-Shot

TUE Series Information

Specifications

Specifications
Manufacturer Part Number TUE120AFA300
Manufacturer Diversified Electronics
Product Series TUE
Family Series Diversified Electronics Relays, TUE Series
Description Time Delay Relay Single-Shot
Operation Single Shot
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Fixed
Max Time 300 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs