TUF-500-BN
Dwyer Instruments Flow Control, TUF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUF-500-BN

Dwyer Instruments Flow Control, TUF Series

TUF-500-BN

Dwyer Instruments Flow Control, TUF Series
Tenant Ultrasonic BTU Flowmeter
MFG Item Number
TUF-500-BN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, TUF Series
Item #
TUF-500-BN
Tenant Ultrasonic BTU Flowmeter

TUF Series Information

Specifications

Specifications
Manufacturer Part Number TUF-500-BN
Manufacturer Dwyer Instruments
Product Series TUF
Family Series Dwyer Instruments Flow Control, TUF Series
Description Tenant Ultrasonic BTU Flowmeter Dn50 Pipe Size And 15 M3/H Permanent Flowrate With Bacnet
Material Brass
Sensor Type Liquid
Flow Range 1.3-132 gpm
Port Size 2 "
Input Power 24 VAC, 24 VDC
Output Local Display
Accuracy 2 %
Maximum Pressure 362 psi
Approvals CE
Net Weight 8 lbs
Gross Weight 8 lbs