TUM10J10KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUM10J10KE

Ohmite Resistors, TUM Series

TUM10J10KE

Ohmite Resistors, TUM Series
RESISTOR, 10W CERAMIC AXL METLOXIDE
MFG Item Number
TUM10J10KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Resistors, TUM Series
Item #
TUM10J10KE
RESISTOR, 10W CERAMIC AXL METLOXIDE

TUM Series Information

  • Ceramic Housed Metal Oxide
  • Flameproof Inorganic Construction
  • Wide Resistance Range
The TUM Series resistors are our most economical power resistors. They are recommended for commercial applications where low cost is critical. They are available in small standard packs for standard values, or bulk packaged for even lower costs.

Specifications

Specifications
Manufacturer Part Number TUM10J10KE
Manufacturer Ohmite
Product Series TUM
Family Series Ohmite Resistors, TUM Series
Description RESISTOR, 10W CERAMIC AXL METLOXIDE 5pct.
Resistance 10,000 Ohm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 750 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 350
Length 1.38 "
Mounting PC
Net Weight 0.0239 lbs
Gross Weight 0.0239 lbs