TUM15J6K8E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUM15J6K8E

Ohmite Resistors, TUM Series

TUM15J6K8E

Ohmite Resistors, TUM Series
RESISTOR, 15W CERAMIC METLOXIDE RES
MFG Item Number
TUM15J6K8E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 140

Description

Resistors, TUM Series
Item #
TUM15J6K8E
RESISTOR, 15W CERAMIC METLOXIDE RES

TUM Series Information

  • Ceramic Housed Metal Oxide
  • Flameproof Inorganic Construction
  • Wide Resistance Range
The TUM Series resistors are our most economical power resistors. They are recommended for commercial applications where low cost is critical. They are available in small standard packs for standard values, or bulk packaged for even lower costs.

Specifications

Specifications
Manufacturer Part Number TUM15J6K8E
Manufacturer Ohmite
Product Series TUM
Family Series Ohmite Resistors, TUM Series
Description RESISTOR, 15W CERAMIC METLOXIDE RES 5pct.
Resistance 6,800 Ohm
Adjustable No
Non-Inductive No
Wattage 15 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 1,000 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 350
Length 1.38 "
Mounting PC
Net Weight 0.0398 lbs
Gross Weight 0.0398 lbs