TUM5J2K7E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUM5J2K7E

Ohmite Resistors, TUM Series

TUM5J2K7E

Ohmite Resistors, TUM Series
RESISTOR, 5W CERAMIC AXL METLOXIDE
MFG Item Number
TUM5J2K7E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Resistors, TUM Series
Item #
TUM5J2K7E
RESISTOR, 5W CERAMIC AXL METLOXIDE

TUM Series Information

  • Ceramic Housed Metal Oxide
  • Flameproof Inorganic Construction
  • Wide Resistance Range
The TUM Series resistors are our most economical power resistors. They are recommended for commercial applications where low cost is critical. They are available in small standard packs for standard values, or bulk packaged for even lower costs.

Specifications

Specifications
Manufacturer Part Number TUM5J2K7E
Manufacturer Ohmite
Product Series TUM
Family Series Ohmite Resistors, TUM Series
Description RESISTOR, 5W CERAMIC AXL METLOXIDE RES 5
Resistance 2,700 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 350
Length 1.38 "
Mounting PC
Net Weight 0.0103 lbs
Gross Weight 0.0103 lbs