TUW15J15RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUW15J15RE

Ohmite Resistors, TUW Series

TUW15J15RE

Ohmite Resistors, TUW Series
RESISTOR, 15W CERAMIC AXL WIREWOUND
MFG Item Number
TUW15J15RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 140

Description

Resistors, TUW Series
Item #
TUW15J15RE
RESISTOR, 15W CERAMIC AXL WIREWOUND

TUW Series Information

  • Ceramic Housed Wirewound
  • Flameproof Inorganic Construction
  • Wide Resistance Range
The TUW Series resistors are our most economical power resistors. They are recommended for commercial applications where low cost is critical. They are available in small standard packs for standard values, or bulk packaged for even lower costs.

Specifications

Specifications
Manufacturer Part Number TUW15J15RE
Manufacturer Ohmite
Product Series TUW
Family Series Ohmite Resistors, TUW Series
Description RESISTOR, 15W CERAMIC AXL WIREWOUND 5pct.
Resistance 15 Ohm
Adjustable No
Non-Inductive No
Wattage 15 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 1,000 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 400
Length 1.38 "
Mounting PC
Net Weight 0.0386 lbs
Gross Weight 0.0386 lbs