TUW7J3R9E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TUW7J3R9E

Ohmite Resistors, TUW Series

TUW7J3R9E

Ohmite Resistors, TUW Series
RESISTOR, 7W CERAMIC AXL WIREWOUND
MFG Item Number
TUW7J3R9E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Resistors, TUW Series
Item #
TUW7J3R9E
RESISTOR, 7W CERAMIC AXL WIREWOUND

TUW Series Information

  • Ceramic Housed Wirewound
  • Flameproof Inorganic Construction
  • Wide Resistance Range
The TUW Series resistors are our most economical power resistors. They are recommended for commercial applications where low cost is critical. They are available in small standard packs for standard values, or bulk packaged for even lower costs.

Specifications

Specifications
Manufacturer Part Number TUW7J3R9E
Manufacturer Ohmite
Product Series TUW
Family Series Ohmite Resistors, TUW Series
Description RESISTOR, 7W CERAMIC AXL WIREWOUND 5pct.
Resistance 3.9 Ohm
Adjustable No
Non-Inductive No
Wattage 7 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 500 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 400
Length 1.38 "
Mounting PC
Net Weight 0.0173 lbs
Gross Weight 0.0173 lbs