TV10-250FD-L
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TV10-250FD-L Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VINYL INS FEMALE DISCONNECT 10-12

MFG Item Number
TV10-250FD-L

TV10-250FD-L Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VINYL INS FEMALE DISCONNECT 10-12

MFG Item Number
TV10-250FD-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
TV10-250FD-L
VINYL INS FEMALE DISCONNECT 10-12

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number TV10-250FD-L
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Insulated Vinyl Female - 250 Series Disconnects for Wire Range 12-10 , Yellow
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Brass
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs