Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TV10-8LF-XV Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VIN LCKG FRK TERM 12-10 No8 YELLOW
MFG Item Number
TV10-8LF-XV
TV10-8LF-XV Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VIN LCKG FRK TERM 12-10 No8 YELLOW
MFG Item Number
TV10-8LF-XV
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
VIN LCKG FRK TERM 12-10 No8 YELLOW
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
TV10-8LF-XV |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Insulated Vinyl Locking Fork Terminal for Wire Range 12-10 Stud Size 8, Yellow, Canister |
| Terminal Type |
Spade/Fork - Locking |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#8 |
| Maximum Temperature |
167 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TV10-8LF-XV
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series