TV18-14R-L
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TV18-14R-L Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VNYL INSUL RNG TERM 16-14 No10 BLUE

MFG Item Number
TV18-14R-L

TV18-14R-L Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VNYL INSUL RNG TERM 16-14 No10 BLUE

MFG Item Number
TV18-14R-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
TV18-14R-L
VNYL INSUL RNG TERM 16-14 No10 BLUE

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number TV18-14R-L
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Insulated Vinyl Ring Terminal for Wire Range 22-16 Stud Size 1/4, Red
Terminal Type Ring
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 167 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs