TV6-516R-Q
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TV6-516R-Q Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VNYL INS RNG TERM No6 5/16 IN STUD

MFG Item Number
TV6-516R-Q

TV6-516R-Q Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, VNYL INS RNG TERM No6 5/16 IN STUD

MFG Item Number
TV6-516R-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
TV6-516R-Q
VNYL INS RNG TERM No6 5/16 IN STUD

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number TV6-516R-Q
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Insulated Vinyl Ring Terminal for Wire Range 6 Stud Size 5/16, Blue
Terminal Type Ring
Wire Size Range 6 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size 5/16 "
Maximum Temperature 167 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs