Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, TVA Series
TVA1105
Dwyer Instruments Flow Control, TVA Series
All Fluoropolymer Flowmeter 15.85
This item cannot be canceled or returned
Description
All Fluoropolymer Flowmeter 15.85
Specifications
Specifications
| Manufacturer Part Number |
TVA1105 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TVA |
| Family Series |
Dwyer Instruments Flow Control, TVA Series |
| Description |
All Fluoropolymer Flowmeter 15.85 GPH Flow Rate. 1/4In NPT Connections Without Valve 75mm |
| Material |
PTFE |
| Sensor Type |
Liquid |
| Port Size |
1/4 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
100 psi |
| Comments |
15.85 GPH Flow Rate |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
TVA1105
Dwyer Instruments Flow Control, TVA Series