Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, TVA Series
TVA1319
Dwyer Instruments Flow Control, TVA Series
All Fluoropolymer Flowmeter 79.23
This item cannot be canceled or returned
Description
All Fluoropolymer Flowmeter 79.23
Specifications
Specifications
| Manufacturer Part Number |
TVA1319 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TVA |
| Family Series |
Dwyer Instruments Flow Control, TVA Series |
| Description |
All Fluoropolymer Flowmeter 79.23 GPH Flow Rate 3/8In NPT Connections With Valve 75mm Length |
| Material |
PTFE |
| Sensor Type |
Liquid |
| Port Size |
3/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
100 psi |
| Comments |
79.23 GPH Flow Rate |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
TVA1319
Dwyer Instruments Flow Control, TVA Series