Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, TVA Series
TVA24014
Dwyer Instruments Flow Control, TVA Series
All Fluoropolymer Flowmeter 11.89
This item cannot be canceled or returned
Description
All Fluoropolymer Flowmeter 11.89
Specifications
Specifications
| Manufacturer Part Number |
TVA24014 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TVA |
| Family Series |
Dwyer Instruments Flow Control, TVA Series |
| Description |
All Fluoropolymer Flowmeter 11.89 GPM Flow Rate 3/4In NPT Connections Without Valve 125mm Length |
| Material |
PTFE |
| Sensor Type |
Liquid |
| Port Size |
3/4 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
100 psi |
| Comments |
11.89 GPM Flow Rate |
| Net Weight |
2.8 lbs |
| Gross Weight |
2.8 lbs |
TVA24014
Dwyer Instruments Flow Control, TVA Series