TVI40N-17TK2T6TN-00500
Pepperl Fuchs Encoders, TVI40N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TVI40N-17TK2T6TN-00500 Pepperl Fuchs Encoders, TVI40N Series, Incremental Rotary

MFG Item Number
269948-0045

TVI40N-17TK2T6TN-00500 Pepperl Fuchs Encoders, TVI40N Series, Incremental Rotary

MFG Item Number
269948-0045
Item Number
TVI40N-17TK2T6TN-00500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, TVI40N Series
Item #
TVI40N-17TK2T6TN-00500
Incremental Rotary

TVI40N Series Information

  • Compact design
  • Up to 2048 ppr
  • 4.75 V ... 30 V with short‑circuit proof push‑pull output
  • RS 422 functionality at 5 V operation
  • Tangential cable outlet
The TVI40 continues the new economical target line of Pepperl+Fuchs.With a small outside diameter of 40 mm, the unit is ideal for use in industrial areas where very little space is available.The technology of the rotary encoder is adapted to the new requirements of the rotary encoder market.Innovative fast technology with Opto‑ASIC forms the central basis of the device.The rotary encoder is available with a pulse count of up to 2048 pulses per revolution.The rotary encoder provides the ideal combination of non‑sensitivity to temperature and high resolution.The appearance of this rotary encoder is the tangential cable outlet.This ensures a bucklingfree, carefully laying of the connection cable in tangential, radial or axial manner.

Specifications

Specifications
Manufacturer Part Number 269948-0045
Manufacturer Pepperl Fuchs
Product Series TVI40N
Family Series Pepperl Fuchs Encoders, TVI40N Series
Description Incremental Rotary Encoder(Standard), 269948-0045
Resolution (PPR) 500
Shaft/Bore Size 1/4 "
Shaft Seal No
Shaft Type Single Ended
Input Voltage 4.75-30 VDC
Electrical Output Type Push-Pull
Termination 2 m Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Shafted
Protection Rating IP54
Approvals CE, cULus
Net Weight 0.5644 lbs
Gross Weight 0.5644 lbs