TVM-200-20-0002
RK Electronics Protection Relays, TVM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TVM-200-20-0002 RK Electronics Protection Relays, TVM Series, Three Phase Voltage Relay, 208/240V,
MFG Item Number
TVM-200-20-0002

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

TVM-200-20-0002 RK Electronics Protection Relays, TVM Series, Three Phase Voltage Relay, 208/240V,

MFG Item Number
TVM-200-20-0002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, TVM Series
Item #
TVM-200-20-0002
Three Phase Voltage Relay, 208/240V,

TVM Series Information

  • Over and Under Voltage
  • Pick‑Up and Drop‑Out Delays
  • Plug‑In Package

Specifications

Specifications
Manufacturer Part Number TVM-200-20-0002
Manufacturer RK Electronics
Product Series TVM
Family Series RK Electronics Protection Relays, TVM Series
Description Three Phase Voltage Relay, 208/240V, Under and Over Voltage Trip, Fixed 2 Second Drop Out Time
Phase 3
Voltage 200-250 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Restart Delay (Sec) 0.5 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals cULus
Net Weight 0.2813 lbs
Gross Weight 0.296 lbs