TVM-300-20-0002
RK Electronics Protection Relays, TVM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TVM-300-20-0002

RK Electronics Protection Relays, TVM Series

TVM-300-20-0002

RK Electronics Protection Relays, TVM Series
3PH VOLT RLY FIX 2SEC DROP OUT
MFG Item Number
TVM-300-20-0002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, TVM Series
Item #
TVM-300-20-0002
3PH VOLT RLY FIX 2SEC DROP OUT

TVM Series Information

  • Over and Under Voltage
  • Pick‑Up and Drop‑Out Delays
  • Plug‑In Package

Specifications

Specifications
Manufacturer Part Number TVM-300-20-0002
Manufacturer RK Electronics
Product Series TVM
Family Series RK Electronics Protection Relays, TVM Series
Description 3PH VOLT RLY FIX 2SEC DROP OUT
Phase 3
Voltage 350-420 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Restart Delay (Sec) 0.5 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals cULus
Net Weight 0.2813 lbs
Gross Weight 0.296 lbs