Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TVM Series Information
| Manufacturer Part Number | TVM-400-20 |
|---|---|
| Manufacturer | RK Electronics |
| Product Series | TVM |
| Family Series | RK Electronics Protection Relays, TVM Series |
| Description | Three Phase Voltage Relay, 480VAC, Over & Under Voltage, |
| Phase | 3 |
| Voltage | 410-490 V |
| Current Rating | 10 A |
| Hi Pwr (Over Vltg) Trip | Yes |
| Detection | Phase Loss |
| Restart Delay (Sec) | 0.5 s |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Approvals | cULus |
| Net Weight | 0.2813 lbs |
| Gross Weight | 0.296 lbs |