Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TVM-600-21-2002 RK Electronics Protection Relays, TVM Series, Three Phase Voltage Relay, 575VAC
MFG Item Number
TVM-600-21-2002
TVM-600-21-2002 RK Electronics Protection Relays, TVM Series, Three Phase Voltage Relay, 575VAC
MFG Item Number
TVM-600-21-2002
This item cannot be canceled or returned
Description
Protection Relays, TVM Series
Three Phase Voltage Relay, 575VAC
- Over and Under Voltage
- Pick‑Up and Drop‑Out Delays
- Plug‑In Package
Specifications
Specifications
| Manufacturer Part Number |
TVM-600-21-2002 |
| Manufacturer |
RK Electronics |
| Product Series |
TVM |
| Family Series |
RK Electronics Protection Relays, TVM Series |
| Description |
Three Phase Voltage Relay, 575VAC |
| Phase |
3 |
| Voltage |
520-600 V |
| Current Rating |
10 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Detection |
Phase Loss |
| Restart Delay (Sec) |
0.5 s |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Approvals |
cULus |
| Net Weight |
0.2813 lbs |
| Gross Weight |
0.296 lbs |
TVM-600-21-2002
RK Electronics Protection Relays, TVM Series