Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TVOC-2-240
ARC MONITOR W/HMI, 100-240VAC/DC
MFG Item Number
TVOC-2-240
This item cannot be canceled or returned
Description
Protection Relays, Series
ARC MONITOR W/HMI, 100-240VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
TVOC-2-240 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
ARC MONITOR W/HMI, 100-240VAC/DC |
| Voltage |
100-240 V |
| Type of Display |
LCD Digital Display |
| Mounting |
DIN Rail |
| Comments |
1SFA664001R1001 |
| Net Weight |
3.66 lbs |
| Gross Weight |
0.045 lbs |
TVOC-2-240
ABB Protection Relays