Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TVS1HWA10X Square D Surge Protective Devices (SPDs), Surge prot dev HWA 100KA 120/240 VAC 1 P
MFG Item Number
TVS1HWA10X
TVS1HWA10X Square D Surge Protective Devices (SPDs), Surge prot dev HWA 100KA 120/240 VAC 1 P
MFG Item Number
TVS1HWA10X
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Surge prot dev HWA 100KA 120/240 VAC 1 P
Specifications
Specifications
| Manufacturer Part Number |
TVS1HWA10X |
| Manufacturer |
Square D |
| Family Series |
Square D Surge Protective Devices (SPDs) |
| Description |
Surge prot dev HWA 100KA 120/240 VAC 1 P |
| Line Voltage |
120 VAC, 240 VAC Split Phase |
| Capacity |
100 kA |
| Nominal Discharge Current |
20 kA |
| SCCR |
200 kA |
| Mounting |
Panel |
| Auxiliary Contact |
No |
| Alarm Contacts |
No |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TVS1HWA10X
Square D Surge Protective Devices (SPDs)