TVS2HWA50X
Square D Surge Protective Devices (SPDs), Surgelogic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TVS2HWA50X

Square D Surge Protective Devices (SPDs), Surgelogic Series

TVS2HWA50X

Square D Surge Protective Devices (SPDs), Surgelogic Series
Limit Switch Contact Block, 2NC,
Item Number
TVS2HWA50X
MFG Item Number
438474
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Surgelogic Series
Item #
TVS2HWA50X
Limit Switch Contact Block, 2NC,

Surgelogic Series Information

Specifications

Specifications
Manufacturer Part Number 438474
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Description Limit Switch Contact Block, 2NC, Snap action, Simultaneous, 208Y/102V
Line Voltage 120 VAC, 208 VAC
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 3.99 lbs
Gross Weight 5 lbs