TVS2HWA80X
Square D Surge Protective Devices (SPDs), Surgelogic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TVS2HWA80X Square D Surge Protective Devices (SPDs), Surgelogic Series, 208Y 120V SURGE SUPPRESSOR

MFG Item Number
TVS2HWA80X

TVS2HWA80X Square D Surge Protective Devices (SPDs), Surgelogic Series, 208Y 120V SURGE SUPPRESSOR

MFG Item Number
TVS2HWA80X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Surgelogic Series
Item #
TVS2HWA80X
208Y 120V SURGE SUPPRESSOR

Surgelogic Series Information

Specifications

Specifications
Manufacturer Part Number TVS2HWA80X
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Description 208Y 120V SURGE SUPPRESSOR
Line Voltage 120 VAC, 208 VAC
Capacity 80 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs