Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TVS36PCK
PATCH CABLE KIT, IMA, 36in.
This item cannot be canceled or returned
Description
PATCH CABLE KIT, IMA, 36in.
Specifications
Specifications
| Family Series |
Square D Power Supplies |
| Manufacturer |
Square D |
| Manufacturer Part Number |
TVS36PCK |
| Description |
PATCH CABLE KIT, IMA, 36in. |
| Type |
Cable |
| For Use With |
Power Protection Devices |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TVS36PCK
Square D Power Supplies