TW-2100
Appleton Conduit Mounts, EMT Clamps and Straps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TW-2100 Appleton Conduit Mounts, EMT Clamps and Straps Series, Hardware
MFG Item Number
TW-2100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

TW-2100 Appleton Conduit Mounts, EMT Clamps and Straps Series, Hardware

MFG Item Number
TW-2100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, EMT Clamps and Straps Series
Item #
TW-2100
Hardware

EMT Clamps and Straps Series Information

  • Malleable iron clamps are exceptionally rugged and strong
  • Steel clamps and adapters offer economy and have integral formed gussets for excellent strength
  • TWCL one‑hole EMT clamp is malleable iron
  • TWCL one‑hole no‑thread to threaded fittings strap is steel
  • TW two‑hole EMT clamp is malleable iron
O‑Z/Gedney offers clamps and straps. They are used to secure oval/round cables or support runs of rigid metal conduit, IMC and EMT.

Specifications

Specifications
Manufacturer Part Number TW-2100
Manufacturer Appleton
Product Series EMT Clamps and Straps
Family Series Appleton Conduit Mounts, EMT Clamps and Straps Series
Description Hardware
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Malleable Iron
Style Two Hole
EMT Size (in) 1 "
Net Weight 0.02 lbs
Gross Weight 0.03 lbs