Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW-C10L IDEC Switches, CONTACT BLOCK, 1NO
TW-C10L IDEC Switches, CONTACT BLOCK, 1NO
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TW-C10L |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
CONTACT BLOCK, 1NO |
| Type |
Contact Block |
| For Use With |
TW Series |
| Shape |
Rectangular |
| Legend |
(Blank) |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |