Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW-HC1-B IDEC Switches, COLOR INSERT, BLK, NON-ILL
TW-HC1-B IDEC Switches, COLOR INSERT, BLK, NON-ILL
This item cannot be canceled or returned
Description
COLOR INSERT, BLK, NON-ILL
Specifications
Specifications
| Manufacturer Part Number |
TW-HC1-B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
COLOR INSERT, BLK, NON-ILL LEVER BLACK |
| Type |
Color Insert |
| Net Weight |
0.0015 lbs |
| Gross Weight |
0.0015 lbs |