Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW-HC1-R
COLOR INSERT, RED, NON-ILL
This item cannot be canceled or returned
Description
COLOR INSERT, RED, NON-ILL
Specifications
Specifications
| Manufacturer Part Number |
TW-HC1-R |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
COLOR INSERT, RED, NON-ILL FOR USE WITH KNOB OR LEVER INSERT |
| Type |
Color Insert |
| For Use With |
Knob or Level Operator |
| Color |
Red |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |