Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW-KQ2 IDEC Switches, Nut Locking Wrench, Used in OR-14
TW-KQ2 IDEC Switches, Nut Locking Wrench, Used in OR-14
This item cannot be canceled or returned
Description
Nut Locking Wrench, Used in OR-14
Specifications
Specifications
| Manufacturer Part Number |
TW-KQ2 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Nut Locking Wrench, Used in OR-14 Locking Wrench to Tighten Locking Nuts inside Square Bezel |
| Type |
Nut Locking Wrench |
| For Use With |
TW Series |
| Color |
Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.2 lbs |