Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW-Q51WH-HT-B128
Item Number
TW-Q51WH-HT-B128
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Manufacturer Part Number |
7030661 |
| Description |
I/O |
| Accessory Type |
Housing |
| Application |
Protection |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
TW-Q51WH-HT-B128
Turck Sensors