TW-RUBBER-WASHER(1)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TW-RUBBER-WASHER(1) IDEC Switches, 22mm Washer for TW Lock Ring

MFG Item Number
TW-RUBBER-WASHER(1)

TW-RUBBER-WASHER(1) IDEC Switches, 22mm Washer for TW Lock Ring

MFG Item Number
TW-RUBBER-WASHER(1)
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
TW-RUBBER-WASHER(1)
22mm Washer for TW Lock Ring

Series Information

Specifications

Specifications
Manufacturer Part Number TW-RUBBER-WASHER(1)
Manufacturer IDEC
Family Series IDEC Switches
Description 22mm Washer for TW Lock Ring
Type Washer
For Use With TW Series
Legend No Marking
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs