Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW-SK02 IDEC Switches, Key#2 for TW/TWTD Series
TW-SK02 IDEC Switches, Key#2 for TW/TWTD Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TW-SK02 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Key#2 for TW/TWTD Series |
| Type |
Replacement Key |
| For Use With |
TWTD Series |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |