Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TW-SK03 IDEC Switches, 22mm Replacement Key

MFG Item Number
TW-SK03

TW-SK03 IDEC Switches, 22mm Replacement Key

MFG Item Number
TW-SK03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
TW-SK03
22mm Replacement Key

Series Information

Specifications

Specifications
Manufacturer Part Number TW-SK03
Manufacturer IDEC
Family Series IDEC Switches
Description 22mm Replacement Key
Type Replacement Key
For Use With TWTD Series
Color Silver
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs