Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TW-SK06 IDEC Switches, Replacement Key for TW & TWTD
TW-SK06 IDEC Switches, Replacement Key for TW & TWTD
This item cannot be canceled or returned
Description
Replacement Key for TW & TWTD
Specifications
Specifications
| Manufacturer Part Number |
TW-SK06 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Replacement Key for TW & TWTD |
| Type |
Replacement Key |
| For Use With |
TWTD Series |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |