Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TW-SK10 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | TW Repalcement Key #10 |
| Type | Replacement Key |
| For Use With | TWTD Series |
| Color | Silver |
| Legend | No Marking |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |